Zoro Homepage

Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes

  • Mfr # 1400148300

  • Zoro # G9263055


product price: $57.29
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400148300
Zoro #
G9263055
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Shank Dia.
0.429"
Overall Length
3-19/32"
Tap Dimension Type
Inch
Tap Size
9/16"
Pitch Diameter Limit
H6
Square Size
0.3220 in
Thread Size
9/16"-18
75% Thread Drill Size
13.55 mm
65% Thread Drill Size
13.65 mm
Shank Length
1 19/32 in
55% Thread Drill Size
13.75 mm

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.