Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes

  • Mfr # 1400148800

  • Zoro # G9267002


product price: $52.19
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400148800
Zoro #
G9267002
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Shank Dia.
0.429"
Overall Length
3-19/32"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H11
Shank Length
1 19/32 in
75% Thread Drill Size
13.55 mm
55% Thread Drill Size
13.75 mm
Thread Size
9/16"-18
Square Size
0.3220 in
65% Thread Drill Size
13.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Threads per Inch
18
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H11
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H11, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.