Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Bottoming, TiN, 0 Flutes

  • Mfr # 1400148905

  • Zoro # G9267063


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400148905
Zoro #
G9267063
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Tap Dimension Type
Inch
Tap Size
9/16"
Pitch Diameter Limit
H12
Shank Dia.
0.429"
Overall Length
3-19/32"
Thread Length
1-21/32"
Square Size
0.3220 in
75% Thread Drill Size
13.55 mm
65% Thread Drill Size
13.65 mm
Shank Length
1 19/32 in
Thread Size
9/16"-18
55% Thread Drill Size
13.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Thread Type
UNF
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Thread Limit
H12
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Threads per Inch
18
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.