Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605096187

  • Zoro # G9248802


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605096187
Zoro #
G9248802
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Size
9/16"
Shank Dia.
0.429"
Overall Length
4"
75% Thread Drill Size
13.55 mm
65% Thread Drill Size
13.65 mm
55% Thread Drill Size
13.75 mm
Thread Size
9/16"-18
Shank Length
1 15/16 in
Tap Length Standard
DIN
Square Size
0.3220 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
List Number
16050
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Threads per Inch
18
Secondary Material Application ISO Code
H, S
Class of Fit
3B
Thread Limit
H7
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Thread Standard
UNF
Material Grade - Machining
16050
Primary Material Application ISO Code
H, K, M, N, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H7, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.