Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625096180

  • Zoro # G9250087


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625096180
Zoro #
G9250087
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Pitch Diameter Limit
H10
Thread Length
1-21/32"
Overall Length
4"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Shank Length
1 31/32 in
Square Size
0.3220 in
55% Thread Drill Size
13.75 mm
Tap Length Standard
DIN
65% Thread Drill Size
13.65 mm
75% Thread Drill Size
13.55 mm
Thread Size
9/16"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16250
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Thread Limit
H10
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Material Grade - Machining
16250
Class of Fit
2B
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.83 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.