Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Plug, Bright, 0 Flutes

  • Mfr # 1400149600

  • Zoro # G9267081


product price: $57.29
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400149600
Zoro #
G9267081
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Tap Dimension Type
Inch
Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Thread Length
1-21/32"
Pitch Diameter Limit
H10
75% Thread Drill Size
13.55 mm
55% Thread Drill Size
13.75 mm
65% Thread Drill Size
13.65 mm
Square Size
0.3220 in
Shank Length
1 19/32 in
Thread Size
9/16"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNF
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Class of Fit
2B
Threads per Inch
18
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Limit
H10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.