Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400149608

  • Zoro # G9267115


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400149608
Zoro #
G9267115
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Thread Size
9/16"-18
Shank Length
1 19/32 in
55% Thread Drill Size
13.75 mm
65% Thread Drill Size
13.65 mm
75% Thread Drill Size
13.55 mm
Square Size
0.3220 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Material Grade - Machining
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Class of Fit
2B
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Thread Limit
H10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.