Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400149708

  • Zoro # G9267151


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400149708
Zoro #
G9267151
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Shank Dia.
0.429"
Pitch Diameter Limit
H11
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Overall Length
3-19/32"
65% Thread Drill Size
13.65 mm
Thread Size
9/16"-18
Square Size
0.3220 in
55% Thread Drill Size
13.75 mm
75% Thread Drill Size
13.55 mm
Shank Length
1 19/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Threads per Inch
18
Thread Limit
H11
Extended Neck
No
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H11, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.