Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Plug, TiN, 0 Flutes

  • Mfr # 1400149605

  • Zoro # G9267106


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400149605
Zoro #
G9267106
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Pitch Diameter Limit
H10
Overall Length
3-19/32"
Shank Dia.
0.429"
Shank Length
1 19/32 in
Thread Size
9/16"-18
65% Thread Drill Size
13.65 mm
75% Thread Drill Size
13.55 mm
55% Thread Drill Size
13.75 mm
Square Size
0.3220 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Material Grade - Machining
14001
Class of Fit
2B
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Threads per Inch
18
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.