Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, Plug, TiN, 0 Flutes

  • Mfr # 1400149805

  • Zoro # G9267185


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.429"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400149805
Zoro #
G9267185
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Shank Dia.
0.429"
Overall Length
3-19/32"
Pitch Diameter Limit
H12
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Shank Length
1 19/32 in
Thread Size
9/16"-18
Square Size
0.3220 in
55% Thread Drill Size
13.75 mm
75% Thread Drill Size
13.55 mm
65% Thread Drill Size
13.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
Standards
ANSI
Tap Material
Cobalt
List Number
14001
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Thread Limit
H12
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.