Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400106905
Zoro #
G9253334
UPC #
-
Country of Origin
Multiple
Dimensions
Tap Thread Size
#4-48
Thread Length
9/16 in
Tap Dimension Type
Inch
Shank Dia.
0.141 in
Pitch Diameter Limit
H7
Overall Length
1 7/8 in
Tap Size
#4
Details
Item
Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 1 7/8 in, Cobalt, TiN, Right Hand, Thread Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.