Zoro Homepage

Thread Forming Tap, Bottoming, 0

  • Mfr # 8315645

  • Zoro # G9270441


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315645
Zoro #
G9270441
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
Not Rated
Square Size
5.50 mm
Tap Length Standard
JIS
65% Thread Drill Size
9.30 mm
55% Thread Drill Size
9.40 mm
Shank Length
126.00 mm
Thread Size
M10x1.5
75% Thread Drill Size
9.20 mm
Size
M10

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric
List Number
357
Number of Pieces
1
Standards
JIS
Series
357
Cutting Direction - Machining
Right Hand
Material Grade - Machining
357
Spiral Direction
Neutral
Thread Standard
JIS
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Tap Shank Standard
JIS
Extended Neck
No
Thread Limit
RH7
Primary Material Application
Aluminum
Tap Type
Forming
Measurement System
Metric
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.5, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.