Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Bottoming, 0 Flutes

  • Mfr # 8315649

  • Zoro # G9270457


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315649
Zoro #
G9270457
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
Not Rated
Thread Size
M10x1.25
Square Size
5.50 mm
75% Thread Drill Size
U
Tap Length Standard
JIS
65% Thread Drill Size
9.45 mm
Shank Length
126.00 mm
55% Thread Drill Size
3/8 in
Size
M10

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
Bright
List Number
357
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
357
Extended Shank
Yes
Extended Neck
No
Thread Standard
JIS
Tap Shank Standard
JIS
Measurement System
Metric
Primary Material Application
Aluminum
Material Grade - Machining
357
Tap Type
Forming
Thread Pitch
1.25mm
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Limit
RH7
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.25, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.