Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415003508

  • Zoro # G3609453


product price: $72.89
/ea

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415003508
Zoro #
G3609453
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Pitch Diameter Limit
D9
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Overall Length
74.00mm
Shank Dia.
7.26mm
Square Size
7.26 mm
Shank Length
42.20 mm
55% Thread Drill Size
9.60 mm
Thread Size
M10x1
65% Thread Drill Size
9.55 mm
75% Thread Drill Size
9.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14150
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
Series
14150
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
H, M
Thread Limit
D9
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
14150
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.