Thread Forming Tap, M10-1.00, Bottoming, V, 0 Flutes
Mfr # 1615010118
Zoro # G0215000
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M10-1.00
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
Metric Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1615010118
Zoro #
G0215000
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10-1.00
Thread Length
31.80mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Size
M10
Shank Length
55.00 mm
55% Thread Drill Size
9.60 mm
Thread Size
M10x1
65% Thread Drill Size
9.55 mm
Square Size
7.26 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.50 mm
Description
Thread Forming Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D8, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.