Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615010015

  • Zoro # G9248924


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615010015
Zoro #
G9248924
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Overall Length
90.00mm
Tap Size
M10
Thread Length
32.00mm
Pitch Diameter Limit
D5
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Thread Size
M10x1
55% Thread Drill Size
9.60 mm
Square Size
7.26 mm
75% Thread Drill Size
9.50 mm
Shank Length
55.00 mm
65% Thread Drill Size
9.55 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Thread Limit
D5
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16150
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.