Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635010015

  • Zoro # G9250351


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635010015
Zoro #
G9250351
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Tap Size
M10
Pitch Diameter Limit
D5
Thread Length
32.00mm
Overall Length
90.00mm
Tap Dimension Type
Metric
Shank Dia.
9.68mm
55% Thread Drill Size
9.60 mm
65% Thread Drill Size
9.55 mm
Tap Length Standard
DIN
Thread Size
M10x1
Square Size
7.26 mm
75% Thread Drill Size
9.50 mm
Shank Length
55.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
List Number
16350
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Class of Fit
6H
Material Grade - Machining
16350
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.