Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 1415310300

  • Zoro # G9270204


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415310300
Zoro #
G9270204
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Thread Length
32.00mm
Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Size
M10
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Metric
Shank Length
61.00 mm
55% Thread Drill Size
3/8 in
75% Thread Drill Size
U
Tap Length Standard
JIS
Square Size
8.00 mm
Thread Size
M10x1.25
65% Thread Drill Size
9.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
14153
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
14153
Thread Pitch
1.25mm
Primary Material Application ISO Code
N
Extended Neck
No
Thread Standard
JIS
Material Grade - Machining
14153
Primary Material Application
Aluminum
Tap Shank Standard
JIS
Spiral Direction
Neutral
Thread Limit
RH7
Features
Carbide Protection on the Cutting Edge Stable Cutting Performance, DIN Overall Length Greater Reach Capability
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Overall Length 100 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size U, Thread Limit RH7, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.