Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 8315103

  • Zoro # G9270353


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315103
Zoro #
G9270353
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Shank Dia.
7.00mm
Tap Size
M10
Pitch Diameter Limit
Not Rated
Overall Length
75.00mm
Tap Dimension Type
Metric
Thread Length
32.00mm
Shank Length
51.00 mm
65% Thread Drill Size
9.45 mm
75% Thread Drill Size
U
Thread Size
M10x1.25
Tap Length Standard
JIS
Square Size
5.50 mm
55% Thread Drill Size
3/8 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
369
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Primary Material Application
Aluminum
Material Grade - Machining
369
Spiral Direction
Neutral
Thread Standard
JIS
Extended Neck
No
Thread Limit
RH7
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Features
Carbide Taps for Cast Iron and Aluminum
Tap Shank Standard
JIS
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 75 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size U, Thread Limit RH7, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.