Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415004708

  • Zoro # G3643927


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1415004708
Zoro #
G3643927
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Shank Dia.
7.20mm
Thread Length
32.00mm
Tap Dimension Type
Metric
Tap Size
M10
Pitch Diameter Limit
D10
Overall Length
74.00mm
Thread Size
M10x1.25
55% Thread Drill Size
3/8 in
65% Thread Drill Size
9.45 mm
75% Thread Drill Size
U
Square Size
7.26 mm
Shank Length
42.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
List Number
14150
Tap Grouping
Tap
Tap Material
Powdered Metal
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
Series
14150
Cutting Direction - Machining
Right Hand
Thread Limit
D9
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
14150
Extended Neck
No
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, M
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size U, Thread Limit D9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.