Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415004808

  • Zoro # G3706577


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415004808
Zoro #
G3706577
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Thread Length
32.00mm
Overall Length
74.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D10
Shank Dia.
7.20mm
Tap Size
M10
75% Thread Drill Size
U
Square Size
7.26 mm
Thread Size
M10x1.25
55% Thread Drill Size
3/8 in
65% Thread Drill Size
9.45 mm
Shank Length
42.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Powdered Metal
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
List Number
14150
Cutting Direction - Machining
Right Hand
Series
14150
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Thread Limit
D5
Material Grade - Machining
14150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size U, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.