Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615010255

  • Zoro # G9248951


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615010255
Zoro #
G9248951
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Pitch Diameter Limit
D5
Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Thread Length
32.00mm
75% Thread Drill Size
U
55% Thread Drill Size
3/8 in
65% Thread Drill Size
9.45 mm
Thread Size
M10x1.25
Tap Length Standard
DIN
Square Size
7.26 mm
Shank Length
61.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Thread Limit
D5
Primary Material Application ISO Code
H, K, M, N, P
Thread Pitch
1.25mm
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Standard
Metric Fine
Material Grade - Machining
16150
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size U, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.