Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635010255

  • Zoro # G9250385


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635010255
Zoro #
G9250385
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Pitch Diameter Limit
D5
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
100.00mm
Thread Length
32.00mm
Thread Size
M10x1.25
Shank Length
61.00 mm
55% Thread Drill Size
3/8 in
Tap Length Standard
DIN
65% Thread Drill Size
9.45 mm
Square Size
7.26 mm
75% Thread Drill Size
U

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16350
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Extended Neck
No
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Class of Fit
6H
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size U, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.