Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635010259

  • Zoro # G9250631


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635010259
Zoro #
G9250631
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Pitch Diameter Limit
D9
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Overall Length
100.00mm
Shank Dia.
9.70mm
Thread Size
M10x1.25
75% Thread Drill Size
U
Square Size
7.26 mm
65% Thread Drill Size
9.45 mm
Shank Length
61.00 mm
55% Thread Drill Size
3/8 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16350
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Class of Fit
6H
Extended Neck
No
Material Grade - Machining
16350
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
D9
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.