Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes

  • Mfr # 2869100

  • Zoro # G3694966


product price: $22.99
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869100
Zoro #
G3694966
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D10
Tap Size
M10
Overall Length
74.00mm
Shank Dia.
9.70mm
Thread Length
32.00mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Square Size
0.2860 in
Shank Length
1 11/16 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
List Number
286
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
286
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
286
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Pitch
10mm
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 82 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.