Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410104801

  • Zoro # G9241924


product price: $21.79
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104801
Zoro #
G9241924
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Thread Length
32.00mm
Shank Dia.
7.20mm
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Size
M10
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm
Thread Size
M10x1.5
75% Thread Drill Size
9.20 mm
Square Size
7.26 mm
Shank Length
42.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
List Number
14101
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.50mm
Thread Limit
D6
Spiral Direction
Neutral
Features
For a Wide Range of Materials, Forming Tap
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.