Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410110008

  • Zoro # G9269793


product price: $28.99
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410110008
Zoro #
G9269793
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D9
Overall Length
74.00mm
Thread Length
32.00mm
Tap Size
M10
Thread Size
M10x1.5
Square Size
7.26 mm
Shank Length
42.20 mm
75% Thread Drill Size
9.20 mm
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric
List Number
14101
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Spiral Direction
Neutral
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Thread Limit
D9
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
1.50mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.