Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410110108

  • Zoro # G9270064


product price: $28.69
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410110108
Zoro #
G9270064
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Size
M10
Overall Length
74.00mm
Tap Dimension Type
Metric
Thread Length
32.00mm
Pitch Diameter Limit
D11
Shank Dia.
9.70mm
Thread Size
M10x1.5
Shank Length
42.20 mm
Square Size
7.26 mm
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm
55% Thread Drill Size
9.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
List Number
14101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
1.50mm
Extended Neck
No
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Limit
D11
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D11, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.