Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415003808

  • Zoro # G3611666


product price: $72.89
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415003808
Zoro #
G3611666
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Thread Length
32.00mm
Tap Dimension Type
Metric
Overall Length
74.00mm
Pitch Diameter Limit
D10
Tap Size
M10
Shank Dia.
7.20mm
Square Size
7.26 mm
55% Thread Drill Size
9.40 mm
Shank Length
42.20 mm
75% Thread Drill Size
9.20 mm
Thread Size
M10x1.5
65% Thread Drill Size
9.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Standards
ANSI
Number of Pieces
1
List Number
14150
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
Metric
Thread Direction
Right Hand
Series
14150
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Thread Pitch
1.50mm
Material Grade - Machining
14150
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.