Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiCN, 0 Flutes

  • Mfr # 2869108

  • Zoro # G3734141


product price: $35.49
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869108
Zoro #
G3734141
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Size
M10
Overall Length
74.00mm
Pitch Diameter Limit
D10
Thread Length
32.00mm
Tap Dimension Type
Metric
Shank Dia.
9.70mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Shank Length
1 11/16 in
65% Thread Drill Size
11/32 in
Square Size
0.2860 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
286
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
Metric
Series
286
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Standard
Metric Coarse
Secondary Material Application
Steel
Thread Pitch
10mm
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 82 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.