Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiN, 0 Flutes

  • Mfr # 2869105

  • Zoro # G9270152


product price: $28.76
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869105
Zoro #
G9270152
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
8.10mm
Tap Size
M10
Pitch Diameter Limit
Not Rated
Overall Length
74.00mm
Tap Dimension Type
Metric
Thread Length
32.00mm
65% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Square Size
0.2860 in
55% Thread Drill Size
8.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
286
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric
Series
286
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Pitch
1.50mm
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application
Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
TiN
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 82 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.