Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000808

  • Zoro # G9302596


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000808
Zoro #
G9302596
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Tap Size
M10
Thread Length
42.00mm
Overall Length
100.00mm
Shank Dia.
9.30mm
Square Size
6.98 mm
Shank Length
50.90 mm
55% Thread Drill Size
11.15mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
75% Thread Drill Size
11.23mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Tap Material
Cobalt
List Number
16360
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16360
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Thread Limit
D8
Interrupted Thread
Yes
Tap Shank Standard
ANSI
Thread Pitch
1.50mm
Measurement System
Metric
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Material Grade - Machining
16360
Secondary Material Application
Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit D8, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.