Zoro Homepage

Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes

  • Mfr # 1410105200

  • Zoro # G9269373


product price: $23.49
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410105200
Zoro #
G9269373
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Size
M10
Overall Length
74.00mm
Pitch Diameter Limit
D6
Thread Length
32.00mm
Tap Dimension Type
Metric
Shank Dia.
9.70mm
55% Thread Drill Size
9.40 mm
Shank Length
42.20 mm
75% Thread Drill Size
9.20 mm
Thread Size
M10x1.5
65% Thread Drill Size
9.30 mm
Square Size
7.26 mm

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.