Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiN, 0 Flutes

  • Mfr # 1410105205

  • Zoro # G9269391


product price: $27.29
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410105205
Zoro #
G9269391
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Shank Dia.
9.70mm
Thread Length
32.00mm
Tap Size
M10
Overall Length
74.00mm
Pitch Diameter Limit
D6
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
Square Size
7.26 mm
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm
Shank Length
42.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
List Number
14101
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Material
Cobalt
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
Metric Coarse
Material Grade - Machining
14101
Thread Limit
D6
Features
For a Wide Range of Materials, Forming Tap
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.