Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiN, 0 Flutes

  • Mfr # 1410105305

  • Zoro # G9269863


product price: $26.79
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410105305
Zoro #
G9269863
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Thread Length
32.00mm
Overall Length
74.00mm
Pitch Diameter Limit
D10
Tap Size
M10
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
Square Size
7.26 mm
Shank Length
42.20 mm
75% Thread Drill Size
9.20 mm
65% Thread Drill Size
9.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
Metric
Number of Pieces
1
List Number
14101
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Thread Limit
D10
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Extended Neck
No
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.