Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615012100

  • Zoro # G9249177


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012100
Zoro #
G9249177
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.00
Overall Length
100.00mm
Tap Size
M12
Pitch Diameter Limit
D10
Thread Length
42.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Shank Length
50.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
11.50 mm
Square Size
6.98 mm
55% Thread Drill Size
11.60 mm
65% Thread Drill Size
11.55 mm
Thread Size
M12x1

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
List Number
16150
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Coolant Through
Thread Pitch
1.00mm
Primary Material Application
All Materials
Thread Limit
D10
Material Grade - Machining
16150
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.50 mm, Thread Limit D10, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.