Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615012106

  • Zoro # G9248976


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012106
Zoro #
G9248976
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.00
Pitch Diameter Limit
D6
Thread Length
42.00mm
Shank Dia.
9.32mm
Tap Size
M12
Overall Length
100.00mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
Shank Length
50.90 mm
65% Thread Drill Size
11.55 mm
Square Size
6.98 mm
55% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.50 mm
Thread Size
M12x1

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
List Number
16150
Tap Thread Type
Metric
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Limit
D6
Thread Pitch
1.00mm
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Material Grade - Machining
16150
Primary Material Application ISO Code
H, K, M, N, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.50 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.