Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 8315127

  • Zoro # G9270414


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315127
Zoro #
G9270414
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.25
Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Length
38.00mm
Overall Length
82.00mm
65% Thread Drill Size
11.45 mm
Shank Length
53.00 mm
55% Thread Drill Size
11.53 mm
75% Thread Drill Size
11.36 mm
Thread Size
M12x1.25
Tap Length Standard
JIS
Square Size
6.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
List Number
369
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Material
High Speed Steel
Standards
JIS
Series
369
Cutting Direction - Machining
Right Hand
Tap Shank Standard
JIS
Thread Limit
RH7
Material Grade - Machining
369
Thread Pitch
1.25mm
Primary Material Application
Aluminum
Features
Carbide Taps for Cast Iron and Aluminum
Thread Standard
JIS
Extended Neck
No
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.25, Metric, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit RH7, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.