Thread Forming Tap, M12-1.25, Bottoming, Bright
Mfr # 8315661
Zoro # G9270484
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
8.50mm
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8315661
Zoro #
G9270484
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
8.50mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
150.00mm
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.25
Square Size
6.50 mm
Thread Size
M12x1.25
75% Thread Drill Size
11.36 mm
65% Thread Drill Size
11.45 mm
Tap Length Standard
JIS
Shank Length
121.00 mm
55% Thread Drill Size
11.53 mm
Size
M12
Description
Extension Tap, Thread Size M12x1.25, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.