Thread Forming Tap, M12-1.25, Bottoming, V, 0 Flutes
Mfr # 1615012210
Zoro # G0215089
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M12-1.25
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1615012210
Zoro #
G0215089
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M12-1.25
Pitch Diameter Limit
D10
Shank Dia.
9.30mm
Thread Length
42.20mm
Overall Length
100.00mm
Tap Dimension Type
Metric
Tap Size
M12
55% Thread Drill Size
11.53 mm
Shank Length
50.90 mm
Thread Size
M12x1.25
Tap Length Standard
DIN
75% Thread Drill Size
11.36 mm
Square Size
6.98 mm
65% Thread Drill Size
11.45 mm
Description
Thread Forming Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D10, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.