Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.25, Plug, V, 0 Flutes

  • Mfr # 1615012240

  • Zoro # G0215070


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.25
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012240
Zoro #
G0215070
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.25
Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D10
Thread Length
42.20mm
Tap Size
M12
75% Thread Drill Size
11.36 mm
Thread Size
M12x1.25
Square Size
6.98 mm
Shank Length
50.90 mm
55% Thread Drill Size
11.53 mm
65% Thread Drill Size
11.45 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, P
Thread Pitch
1.25mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Limit
D10
Spiral Direction
Neutral
Primary Material Application
All Materials
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D10, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.