Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Bottoming, Bright, 0 Flutes

  • Mfr # 8315121

  • Zoro # G9270396


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
38.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315121
Zoro #
G9270396
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Thread Length
38.00mm
Tap Size
M12
Pitch Diameter Limit
Not Rated
Shank Dia.
8.50mm
Tap Dimension Type
Metric
Overall Length
82.00mm
65% Thread Drill Size
11.30 mm
Thread Size
M12x1.5
75% Thread Drill Size
11.20 mm
Tap Length Standard
JIS
Shank Length
53.00 mm
Square Size
6.50 mm
55% Thread Drill Size
11.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
369
Tap Thread Type
Metric Fine
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Spiral Direction
Neutral
Thread Limit
RH7
Thread Standard
JIS
Extended Neck
No
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Material Grade - Machining
369
Thread Pitch
1.50mm
Primary Material Application
Aluminum
Features
Carbide Taps for Cast Iron and Aluminum
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit RH7, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.