Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615012151

  • Zoro # G9249186


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012151
Zoro #
G9249186
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Pitch Diameter Limit
D11
Tap Size
M12
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
42.00mm
Shank Length
50.90 mm
75% Thread Drill Size
11.20 mm
65% Thread Drill Size
11.30 mm
Thread Size
M12x1.5
Square Size
6.98 mm
Tap Length Standard
DIN
55% Thread Drill Size
11.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
List Number
16150
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
D11
Material Grade - Machining
16150
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.