Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635012151

  • Zoro # G9250647


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012151
Zoro #
G9250647
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Overall Length
100.00mm
Shank Dia.
9.30mm
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Dimension Type
Metric
Tap Size
M12
Tap Length Standard
DIN
Shank Length
50.90 mm
Thread Size
M12x1.5
65% Thread Drill Size
11.30 mm
75% Thread Drill Size
11.20 mm
Square Size
6.98 mm
55% Thread Drill Size
11.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
Tap Thread Type
Metric Fine
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Tap Shank Standard
ANSI
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16350
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.