Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635012156

  • Zoro # G9250394


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012156
Zoro #
G9250394
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Pitch Diameter Limit
D6
Overall Length
100.00mm
Shank Dia.
9.30mm
Thread Length
42.00mm
Tap Size
M12
Tap Dimension Type
Metric
Shank Length
50.90 mm
75% Thread Drill Size
11.20 mm
65% Thread Drill Size
11.30 mm
Tap Length Standard
DIN
Thread Size
M12x1.5
Square Size
6.98 mm
55% Thread Drill Size
11.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
List Number
16350
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Thread Limit
D6
Class of Fit
6H
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16350
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.