Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1635012120

  • Zoro # G0217143


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012120
Zoro #
G0217143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Tap Dimension Type
Metric
Shank Dia.
9.30mm
Overall Length
100.00mm
Thread Length
49.00mm
Pitch Diameter Limit
D10
Tap Size
M12
Square Size
6.98 mm
55% Thread Drill Size
11.60 mm
65% Thread Drill Size
11.55 mm
Tap Length Standard
DIN
75% Thread Drill Size
11.50 mm
Thread Size
M12x1
Shank Length
50.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
List Number
16350
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Class of Fit
6H
Tap Shank Standard
ANSI
Material Grade - Machining
16350
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Extended Neck
No
Secondary Material Application ISO Code
H, S
Thread Limit
D10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.50 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.