Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes

  • Mfr # 1635012140

  • Zoro # G0217030


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Length
49.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012140
Zoro #
G0217030
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Thread Length
49.00mm
Overall Length
100.00mm
Tap Dimension Type
Metric
Shank Dia.
9.30mm
Pitch Diameter Limit
D10
Tap Size
M12
Shank Length
50.90 mm
55% Thread Drill Size
11.60 mm
Square Size
6.98 mm
Tap Length Standard
DIN
75% Thread Drill Size
11.50 mm
65% Thread Drill Size
11.55 mm
Thread Size
M12x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Style
Thread Forming
List Number
16350
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Tap Shank Standard
ANSI
Thread Limit
D10
Thread Pitch
1.00mm
Material Grade - Machining
16350
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 11.50 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.