Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410105701

  • Zoro # G3709982


product price: $37.39
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410105701
Zoro #
G3709982
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Tap Dimension Type
Metric
Shank Dia.
6.90mm
Tap Size
M12
Overall Length
86.00mm
Thread Length
42.00mm
Pitch Diameter Limit
D11
75% Thread Drill Size
7/16 in
65% Thread Drill Size
11.20 mm
Thread Size
M12x1.75
Square Size
6.98 mm
55% Thread Drill Size
11.30 mm
Shank Length
35.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
List Number
14101
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Pitch
1.75mm
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
For a Wide Range of Materials, Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.