Zoro Homepage

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415004208

  • Zoro # G3645056


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
6.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415004208
Zoro #
G3645056
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Shank Dia.
6.90mm
Thread Length
42.00mm
Tap Size
M12
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Overall Length
86.00mm
65% Thread Drill Size
11.20 mm
Square Size
6.98 mm
75% Thread Drill Size
7/16 in
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75
Shank Length
36.00 mm

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.