Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415004308

  • Zoro # G3633323


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415004308
Zoro #
G3633323
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Tap Size
M12
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Overall Length
86.00mm
Shank Dia.
6.90mm
Thread Length
42.00mm
Shank Length
36.00 mm
65% Thread Drill Size
11.20 mm
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
7/16 in
Square Size
6.98 mm
Thread Size
M12x1.75

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Powdered Metal
Tap Grouping
Tap
List Number
14150
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14150
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.75mm
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Material Grade - Machining
14150
Thread Limit
D11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
No
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.